Add More Items
View All Quick Selects
Below you can add an image for 'steel conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Conduit (No Clamps), 3-1/2", (2) 3/4", Steel, Gangable, 18.0 Cubic Inch Capacity
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,337.84
Per 100
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Red, Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 3/4", 30.3 Cubic Inch Capacity
$2,111.16
Appleton Edge Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
$2,517.35
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0677" H X 3.3510" L X 1.25" W, Steel
$395.16
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0966" H X 5.8430" L X 1.25" W, Steel, 800 LBS Load Cap
$971.24
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0966" H X 6.1410" L X 1.25" W, Steel
$1,226.40
Eaton B-Line Series Strut Pipe Clamps and Accessories, .0705" Height, 2.625" Length, 1.25" Width, Steel, Safety Factor Of 5, Include Combination Recess, Rigid Conduit or Pipe, HDG
$602.62
4IN X90X24 Special Rad Rigid Elbow
$35,319.00
1-1/2" Conduit Piston For Use With Blower or Vacuum Power Fishing System to Pioneer The Line Through The Conduit Run. Flexible Foam Body For An Air-Tight Seal. Color-Coded End Disk With Embossed Size Markings For Fast, Easy Selection. Strong Steel Center Rod With Loops On Both Ends. Pistons Available For All Types and Sizes Of Conduit 1/2" Through 6". Standard Pack Of 2.
$12.67
Each
1/2 Pipe Strap
$1,613.45
2-1/2 Pipe Strap
$3,785.37
3-1/2IN Eg Beam Clamp Assembled
$618.87
1-1/2 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug For Awg #4 to 2/0 Ground Wire, For Use In Wet Locations, 2 Pieces
$15,463.18
The Nsi G-3 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 1/2" to 1" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Conduit O
$19.18
Klein Tools' Electrician'S Combination Square Provides Precision Machined 90 and 45-Degree Edges and Is The Right Tool For Conduit Layout On An Electrical Box. Powerful Rare-Earth Magnets Firmly Hold The Ruler to The Body and Allow For No-Hassle Adjustments For Any Marking or Layout Needs. Use The Integrated Conduit Layout Template That Is Etched Into The Stainless Steel Ruler to Quickly Find Knockout Centers In Seconds.
$30.00
3/4" Steel Conduit Hangers With Attached Bolt & Nut
Total Availability: Out of Stock
$48.22
Use The GHM-50 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1/2" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1/2" Conduit or Wire
$962.63
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 In Outside Diameter, 2.45 In Inside Diameter, 3 X 2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa C22.2 N
$7.28
Copper-Free Aluminum Material; Combination Full Voltage Non-Reversing Starter Used On; Class I Div 1 Gas Groups B C D, Class Ii Div 2 Gas Groups Efg, Class Iii, Nema Type 4 7 9 Enclosure; Nema 2 Control Device Size; Breaker Frame Size 100; Conduit Size 1-1/2 Inch; Includes 316L Stainless Steel Cover Bolt, Copper-Free Aluminum With Stainless Steel 316L Hardware Hinge Kit; Approval Ul (Canada and Us), Ul 1203/1604/50, Csa C22.2
$3,196.48
Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated
$7.08
20
Popularity
Default